1/4" Stainless Steel Threaded Rod 12'

Item #: 0116479

Cat #: PS 146 1/4 X 12' SS

UPC: 702316528789

$ 4.75 FT
Company wide:
412 in stock
Documents & Guides
Threaded Rod, 1/4" Diameter, Continuous Thread: 1/4-20, Material: 316 Stainless Steel, Length: 12 feet.

Overview

Threaded Rod, 1/4" Diameter, Continuous Thread: 1/4-20, Material: 316 Stainless Steel, Length: 12 feet.

A threaded rod, also known as a stud, is a relatively long rod that is threaded on both ends; the thread may extend along the complete length of the rod. They are designed to be used in tension. Threaded rod in bar stock form is often called all-thread.

Also known as: 702316528789, PS 146 1/4 X 12' SS, 142012TRSS, ROD

Specifications

Diameter: 1/4 in
Length: 12 ft
Finish: Plain
Material: 316 Stainless Steel
Diameter: 1/4 in
Finish: Plain
Length: 12 ft
Material: 316 Stainless Steel