Contactor IEC, 80A, 600VAC Rated, 100-250V AC/DC Coil, 1NO/NC Aux. Contacts

Item #: 0116388

Cat #: AF52-30-11-13

UPC: 471523132439

$ 370.11 EA
Company wide:
70 in stock
Documents & Guides
IEC Contactor, General Purpose, 80 Amp, 3-Pole, 600 Volt AC Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF40 Frame, with (1) Normally Open & (1) Normally Closed Auxiliary Contact Block.

Overview

IEC Contactor, General Purpose, 80 Amp, 3-Pole, 600 Volt AC Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF40 Frame, with (1) Normally Open & (1) Normally Closed Auxiliary Contact Block.

Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.

Also known as: 471523132439, AF52-30-11-13, ABBAF52301113

Specifications

Poles: 3
Amps: 80
Volts AC: 600
Type: IEC Contactor
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Volts AC: 600
Volts DC Control Range: 100 - 250
Amps: 80
Type: IEC Contactor
Volts AC Control Range: 100 - 250