Back Panel For Amp1086, Aluminum

Item #: 0116367

Cat #: PLA142

UPC: 085339993827

$ 28.50 EA
Company wide:
0 in stock
Documents & Guides
Back Panel For Amp1086, Material:Aluminum, Size:12.75" X 10.88" X .10" Color:silver - Aluminum Mounting:4 Screws

Overview

Back Panel For Amp1086, Material:Aluminum, Size:12.75" X 10.88" X .10" Color:silver - Aluminum Mounting:4 Screws

Enclosure back panel accessory for mounting electrical/electronic devices securely down inside

Also known as: 085339993827, PLA142, ALLPLA142

Specifications

Height: 12.750 in
Width: 10.880 in
Depth: 0.100 in
Material: Aluminum
Height: 12.750 in
Depth: 0.100 in
Width: 10.880 in
Material: Aluminum