Low Voltage Enclosure

Item #: 0116362

Cat #: 14155WUL

UPC: 085694141550

$ 87.88 EA
Company wide:
17 in stock
Documents & Guides
14155W-UL - This enclosure is made of 16-gauge zinc-coated fabricated steel with a hinged door and a 18-gauge zinc-coated fabricated steel body. Both are powder coated with a tan finish. This surface mounted service box is fully enclosed. It also includes a 3/4? plywood backboard for easy mounting of low-voltage utility equipment. The BN14155W-UL is UL listed (UL1863) and designed to NEMA 3R Specifications. The reinforced hinged door fastens with a standard 7/16? box or socket wrench. This box has “Communication” embossed on the lid. This enclosure is nailed or screwed to an existing surface. This enclosure includes 2 knockout 2? to 2-1/2? (for 1-3/4? to 2-1/4? conduit) and 3 knockouts 1-3/8? ( for 1-1/4? conduit). This exterior surface mounted enclosure is specifically designed to house utility/security/home audio-video wiring demarcation devices.

Overview

14155W-UL - This enclosure is made of 16-gauge zinc-coated fabricated steel with a hinged door and a 18-gauge zinc-coated fabricated steel body. Both are powder coated with a tan finish. This surface mounted service box is fully enclosed. It also includes a 3/4? plywood backboard for easy mounting of low-voltage utility equipment. The BN14155W-UL is UL listed (UL1863) and designed to NEMA 3R Specifications. The reinforced hinged door fastens with a standard 7/16? box or socket wrench. This box has “Communication” embossed on the lid. This enclosure is nailed or screwed to an existing surface. This enclosure includes 2 knockout 2? to 2-1/2? (for 1-3/4? to 2-1/4? conduit) and 3 knockouts 1-3/8? ( for 1-1/4? conduit). This exterior surface mounted enclosure is specifically designed to house utility/security/home audio-video wiring demarcation devices.
Also known as: 085694141550, 14155WUL, BNM14155WUL, Coax box

Specifications

Color: Light Gray
IP/NEMA Rating: NEMA 3R
Color: Light Gray
IP/NEMA Rating: NEMA 3R