Caretaker LED, Area Light, 50W, Gray

Item #: 0116310

Cat #: CTKRV1A

UPC: 080083699063

Company wide:
0 in stock
Documents & Guides
Caretaker LED Area Light, Photocontrol, 120V, 50W, Lumens: 5212, Color Temperature: 5000K, Diameter: 8", Finish: Aluminum. Life: 72,000 Hours, DLC Qualified. ***Acrylic Refractor Sold Separately***

Overview

Caretaker LED Area Light, Photocontrol, 120V, 50W, Lumens: 5212, Color Temperature: 5000K, Diameter: 8", Finish: Aluminum. Life: 72,000 Hours, DLC Qualified. ***Acrylic Refractor Sold Separately***

The Lumark Caretaker LED Area Luminaire delivers unmatched light output and functionality in a rugged design to address low-cost, low maintenance security lighting applications. The versatile universal mounting plate allows quick and easy installation whether it is wall mounted security lighting, residential street lighting, perimeter area lighting, parking areas, loading platforms, boat docks, access drives or pathways. The Caretaker delivers a wide, uniform distribution with excellent vertical illumination for maximum light coverage. Designed for years of worry free illumination, the Caretaker luminaire is UL/cUL listed for wet locations and 3G vibration rated.

Also known as: 080083699063, CTKRV1A, LMKCTKRV1A, led barn light

Specifications

Type: Barnlight
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 50
Light Technology: LED
Standards: DLC Listed (Standard)
Type: Barnlight
Volts AC: 120
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 50
Standards: DLC Listed (Standard)