Data Interface Port

Item #: 0116294

Cat #: HGF5CNSS

UPC: 783510159429

$ 1422.44 EA
Company wide:
0 in stock
Data Interface Port, Controlnet Prog Port Gf 4x, Bulletin A70e, intersafe, Size/dims: 143x176x24mm, Material: Ss Type 304, Finish:

Overview

Data Interface Port, Controlnet Prog Port Gf 4x, Bulletin A70e, intersafe, Size/dims: 143x176x24mm, Material: Ss Type 304, Finish:

InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.

Also known as: 783510159429, HGF5CNSS, HOFHGF5CNSS

Features & Benefits

  • Steel and Stainless Steel doors are welded and ground
  • Back plate is aluminum
  • All standard configurations include a GFCI or standard duplex receptacle with a 5-A circuit breaker for added safety
  • Door gasket (between the door and plate assemblies) and plate gasket (between the plate assembly and the enclosure) together provide a tight seal
  • Template provided for accurate enclosure cutout dimensions
  • Quarter-turn latch with screwdriver slot and padlock hasp on all steel and stainless steel door models for convenience and security
  • Quarter-turn latch with screwdriver slot on polycarbonate models

Specifications

Weight: 3.300 lb
Finish: Brushed
Material: Stainless Steel 304
Weight: 3.300 lb
Material: Stainless Steel 304
Finish: Brushed