
NEMA 4X Enclosure Hole Plug Assembly
Item #: 0116272
Cat #: AMHS100-GY
UPC: 085339996224
$ 10.75 EA
Company wide:
0
in stock
ALLAMHS100GY 1"
Overview
ALLAMHS100GY 1"
Also known as: 085339996224, AMHS100-GY, ALLAMHS100GY
Specifications
| Material: | Polycarbonate |
| Color: | Gray |
| Height: | 0.235 in |
| Width: | 1.923 in |
| Depth: | 1.923 in |
| IP/NEMA Rating: | NEMA 4X |
| Material: | Polycarbonate |
| Height: | 0.235 in |
| Depth: | 1.923 in |
| Color: | Gray |
| Width: | 1.923 in |
| IP/NEMA Rating: | NEMA 4X |