Fuse Block, 30A, 2P, 600V, Midget Series, Screw QC Terminals

Item #: 0116238

Cat #: L60030M-2SQDINR

UPC: 079458182972

$ 34.82 EA
Company wide:
6 in stock
Documents & Guides
Fuse Block, Midget, 2 Pole, 30 Amp, 600V AC, Terminal Type: Screw, Quick Connect Terminal, Wire Size: #10-14 Copper. Mounting: DIN Rail.

Overview

Fuse Block, Midget, 2 Pole, 30 Amp, 600V AC, Terminal Type: Screw, Quick Connect Terminal, Wire Size: #10-14 Copper. Mounting: DIN Rail.

Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection.

Also known as: 079458182972, L60030M-2SQDINR, LFUL60030M2SQDINR

Specifications

Poles: 2
Type: Fuse Block
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Mounting: DIN Rail
Volts AC: 600
Type: Fuse Block
Amps: 30
Standards: California Proposition 65