EconoTrough, 3R, Raintight Wireway, 12x12x116

Item #: 0116180

Cat #: F1212116RTGV

UPC: 783510138448

$ 1760.89 EA
Company wide:
0 in stock
EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Steel, Dimensions: 12" x 12" x 116"

Overview

EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Steel, Dimensions: 12" x 12" x 116"

The EconoTrough meets basic functionality requirements for outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510138448, F1212116RTGV, HOFF1212116RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Height: 12 in
Width: 12 in
Material: Steel
Length: 116 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 12 in
Material: Steel
Color: Plain
Width: 12 in
Length: 116 in
IP/NEMA Rating: NEMA 3R