Halogen-Free Wiring Duct Cover, for 1-1/2" Wide PANDUCT, White, 6'

Item #: 0116117

Cat #: NC1.5WH6

UPC: 074983231478

$ 4.70 FT
Company wide:
0 in stock
Wiring Duct Cover, for 1-1/2" Wide Hinged PANDUCT Type NE NORYL Halogen-Free Wiring Duct, Lead-free PVC, White, 6 Foot Length, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover, for 1-1/2" Wide Hinged PANDUCT Type NE NORYL Halogen-Free Wiring Duct, Lead-free PVC, White, 6 Foot Length, ORDER OF 6 FT = 1 PIECE OF DUCT

Our halogen-free flush wiring duct cover combines safety with style, offering a secure, flame-resistant, and visually appealing solution for cable management.

Also known as: 074983231478, NC1.5WH6, PDTNC1.5WH6

Specifications

Material: NORYL
Width: 1 1/2 in
Color: White
Length: 6 ft
Material: NORYL
Color: White
Width: 1 1/2 in
Length: 6 ft