12W PAR30 LED Lamp, 30K

Item #: 0116092

Cat #: LED12P30D30KSP

UPC: 762148246015

Company wide:
0 in stock
Documents & Guides
TCP LED12P30D30KSP DIM 12W SM

Overview

TCP LED12P30D30KSP DIM 12W SM
Also known as: 762148246015, LED12P30D30KSP, TCPLED12P30D30KSP

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 875
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Lumens: 875
Color Rendering Index (CRI): 82