
PVC Coated 90° GRC Elbow, 1-1/2", 48" Radius
Item #: 0116053
Cat #: PRHELB-1-1/2X90X48
UPC: 784011201686
$ 683.49 EA
Company wide:
0
in stock
Documents & Guides
1-1/2" Diameter, 90° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Overview
1-1/2" Diameter, 90° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011201686, PRHELB-1-1/2X90X48, RRYPRHELB112X90X48
Specifications
| Diameter: | 1 1/2 in |
| Color: | Black |
| Material: | PVC Coated Steel |
| Angle: | 90° |
| Sweep Radius: | 48 in |
| Diameter: | 1 1/2 in |
| Material: | PVC Coated Steel |
| Sweep Radius: | 48 in |
| Color: | Black |
| Angle: | 90° |