PVC Coated 90° GRC Elbow, 2"

Item #: 0116052
Cat #: PRHELB2X90X48.
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
2" Diameter, 90° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

2" Diameter, 90° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: PRHELB2X90X48., RRYPRHELB2X90X48.

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Diameter Range: 2 in
Diameter: 2 in
Angle: 90°
Material: PVC Coated Steel
Diameter Range: 2 in

Customer Reviews

No reviews for this product
(0)