Insulated Ferrule, 10mm, 12 AWG, Gray

Item #: 0116028

Cat #: 3200535

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Insulated Ferrule, 10mm, 12 AWG, Gray

Overview

Insulated Ferrule, 10mm, 12 AWG, Gray
Also known as: 3200535, PHE3200535

Specifications

Color: Gray
Allowable Gauge Range: 12
Color: Gray
Allowable Gauge Range: 12