Green Automatic Transfer Switch

Item #: 0109915

Cat #: EGSX150NSEA

UPC: 786685554563

Company wide:
0 in stock
Documents & Guides
Eaton Green Automatic Transfer Switch

Overview

Eaton Green Automatic Transfer Switch
Also known as: 786685554563, EGSX150NSEA, CUTEGSX150NSEA

Specifications

Volts AC: 120, 240
Mounting: Surface
Amps: 150
Circuits: 24
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 150
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Circuits: 24