ETN FAZ-D7/1-NA-SP UL 489 Industria

Item #: 0109913

Cat #: FAZ-D7/1-NA-SP

UPC: 015081636680

$ 65.36 EA
Company wide:
0 in stock
Documents & Guides
FAZ-NA UL 489 MCB 1P 7A D CURVE SINGLE PKG

Overview

FAZ-NA UL 489 MCB 1P 7A D CURVE SINGLE PKG
Also known as: 015081636680, FAZ-D7/1-NA-SP, CUTFAZD71NASP

Specifications

Amps: 7
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Amps: 7
Volts AC: 277
Poles: 1
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA