Temporary Cable Guard 10.5"

Item #: 0109887

Cat #: TPG5

UPC: 625912213555

Call for price
Company wide:
0 in stock
Documents & Guides
Temporary Cable Guard, Length: 5', Width: 10.5", Height: 2.25". Accomodates cable/ bundle up to 2.25", Withstands Heavy Vehicle Traffic.

Overview

Temporary Cable Guard, Length: 5', Width: 10.5", Height: 2.25". Accomodates cable/ bundle up to 2.25", Withstands Heavy Vehicle Traffic.
Also known as: 625912213555, TPG5, RAKTPG5

Specifications

Length: 5 ft
Color: Black
Length: 5 ft
Color: Black