Temporary Cable Guard, 4.5" Width

Item #: 0109886

Cat #: TCG5

UPC: 625912203556

Company wide:
0 in stock
Documents & Guides
Temporary Cable Guard, Length: 5 Feet, Width: 4.5 Inches, Height: 1.25 Inches, Accommodates up to .75 Inch Cable, Withstands Heavy Vehicle Traffic.

Overview

Temporary Cable Guard, Length: 5 Feet, Width: 4.5 Inches, Height: 1.25 Inches, Accommodates up to .75 Inch Cable, Withstands Heavy Vehicle Traffic.

The Temporary Cable Guard withstands heavy vehicle traffic without damaging cable. Easily anchored with concrete screws if needed. The Temporary Cable Guard helps you restore services quickly, reduces truck rolls, and eliminates downtime due to traffic or roadway activities. Perfect for new construction pre-wiring or new installations too.

Also known as: 625912203556, TCG5, RAKTCG5, EXTENSION CORD SAVER

Specifications

Length: 5 ft
Color: Black
Length: 5 ft
Color: Black