1
more

Type Ccv Tenant Main Breaker 225A / 2-Pole 120/240V 25k
Item #: 0109832
Cat #: CCVH2225X
UPC: 786685368689
$ 236.95 EA
Company wide:
0
in stock
Documents & Guides
Type CCV Tenant Main Circuit Breaker, 2-Pole, 225A, 120/240Vv, 25 KAIC, #2/0-300 KCMIL Cu/Al 60 C Or 75 C, Load Side Terminals
Overview
Type CCV Tenant Main Circuit Breaker, 2-Pole, 225A, 120/240Vv, 25 KAIC, #2/0-300 KCMIL Cu/Al 60 C Or 75 C, Load Side Terminals
Also known as: 786685368689, CCVH2225X, CUTCCVH2225X
Specifications
| Mounting: | Panel |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 225 |
| Interrupt Rating AC: | 25 kA |
| Mounting: | Panel |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 25 kA |
| Poles: | 2 |
| Amps: | 225 |