Cable Adapter

Item #: 0109814

Cat #: CA635E

UPC:

Company wide:
0 in stock
Documents & Guides
Cable Adapter, 35kV, Insulation O.D. 0.93-1.04"

Overview

Cable Adapter, 35kV, Insulation O.D. 0.93-1.04"

Eaton connects and assembles 600 A products with its Cooper Power series 600 A, 35 kV Class deadbreak accessories. When assembled to mating apparatus, deadbreak accessories provide fully shielded, submersible connections that meet all the requirements of IEEE Std 386- 2006 standard – “Separable Insulated Connector Systems”. They are made of high quality molded epoxy or peroxide cured EPDM rubber to provide excellent electrical, thermal and mechanical reliability. All have 5/8" – 11 UNC 2B aluminum threads that meet IEEE Std 386-2006 standard requirements for 600 A separable connections. Optional all copper components are also available.

Also known as: CA635E, CPSCA635E

Specifications

Amps: 600
Volts AC: 35kV
Amps: 600
Volts AC: 35kV