Assembled, 30.5 mm Pushbutton

Item #: 0109813

Cat #: 10250T411LAD06-53

UPC: 782114710197

$ 443.61 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Pushbutton Operator, Illuminated, Extended, Amber Plastic Lens, Momentary, Led, Transformer, 120 Vac

Overview

30.5 Mm, Heavy-duty Pushbutton Operator, Illuminated, Extended, Amber Plastic Lens, Momentary, Led, Transformer, 120 Vac
Also known as: 782114710197, 10250T411LAD06-53, CUT10250T411LAD06*

Specifications

Mounting: Flush
Size: 40 mm
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Flush
Type: Heavy-Duty
Size: 40 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4