ETN 17-16560 30mm Pilot Devices - A

Item #: 0109805

Cat #: 17-16560

UPC: 782113617541

$ 31.04 EA
Company wide:
0 in stock
Documents & Guides
EATON 17-16560 MAG FRAMES MTG PLATES & BASES

Overview

EATON 17-16560 MAG FRAMES MTG PLATES & BASES
Also known as: 782113617541, 17-16560, CUT1716560

Specifications

Length: 1.880 in
Height: 2.500 in
Width: 1.840 in
Length: 1.880 in
Width: 1.840 in
Height: 2.500 in