Cable Adapter

Item #: 0109783

Cat #: CA635D

UPC:

Company wide:
0 in stock
Documents & Guides
Cable Adapter, 35kV, Insulation O.D. 0.875-0.985"

Overview

Cable Adapter, 35kV, Insulation O.D. 0.875-0.985"

The 600 A, 35 kV Class molded cable adapter from Cooper Power Systems is available in sizes to fit cables from 0.875" to 1.965" in diameter (22.2 to 49.9 mm). Molded of high quality peroxide cured insulation and semi-conductive rubber to provide stress relief for terminated cable. 

Also known as: CA635D, CPSCA635D

Specifications

Amps: 600
Volts AC: 35kV
Amps: 600
Volts AC: 35kV