700mmW x 45 RU x 1219mmD S-Type, No Doors, Sides, POU Bracket, Casters, WH

Item #: 0109777

Cat #: HGP0200AW1S0000

UPC:

$ 14414.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI HGP0200AW1S0000 200HP

Overview

TCI HGP0200AW1S0000 200HP
Also known as: HGP0200AW1S0000, TCIHGP0200AW1S0000

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Color: Gray
Material: Aluminum
Gangs: 1