Slotted Duct, PVC,.5"X1"X6',ADH,LGRY

Item #: 0109745
Cat #: MN375
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LIGHTING INVERTER

Overview

LIGHTING INVERTER
Also known as: MN375, LIGMN375

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Depth: 1 in
Cubic Inches: 9.300 in³
Mounting: Vertical, Horizontal
Gangs: 1
Cubic Inches: 9.300 in³
Color: Gray
Depth: 1 in

Customer Reviews

No reviews for this product
(0)