20V Cordless Impact Wrench (Tool Only)

Item #: 0109742

Cat #: DCF880B

UPC: 885911274449

Company wide:
0 in stock
Documents & Guides
Impact Wrench, 20V, Cordless, RPM: 0 - 2300, IPM: 0 - 2700, Torque: 1824 in-lbs, Voltage: 20V, Chuck: 1/2" Square ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Impact Wrench, 20V, Cordless, RPM: 0 - 2300, IPM: 0 - 2700, Torque: 1824 in-lbs, Voltage: 20V, Chuck: 1/2" Square ***Bare Tool Only, Battery & Charger Sold Separately***

The 20 V 1/2 IN High Performance Cordless Impact Wrench with a hog ring anvil has three LED lights with a 20 second delay after the trigger is released, that helps provide visibility without shadows. The impact wrench is compact and lightweight in order to fit into tight areas, and the wrench features a textured, anti-slip comfort grip that provides maximum comfort and control.

Also known as: 885911274449, DCF880B, DEWDCF880B

Specifications

Type: Impact Wrench, Bare Tool
Volts DC: 20
Type: Impact Wrench, Bare Tool
Volts DC: 20