Electronic Ballast, 3-Lamp, 120-277V

Item #: 0109740

Cat #: IOPA-3P32-HL-N-35M

UPC: 781087132524

$ 47.31 EA
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, 3-Lamp, Optanium Series. For use with the following Linear Lamp Types: F32T8

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, 3-Lamp, Optanium Series. For use with the following Linear Lamp Types: F32T8
Also known as: 781087132524, IOPA-3P32-HL-N-35M, ADVIOPA3P32HLN35M

Specifications

Type: Instant Start, Electronic
Wattage: 32
Shape: T8 (Tubular)
Family / Style: Optanium
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Wattage: 32
Family / Style: Optanium