1
more

Rigid Three-Piece Coupling, 2", Threade
Item #: 0109719
Cat #: S620003U00
UPC: 847656001964
$ 274.86 EA
Company wide:
4
in stock
Documents & Guides
Rigid Coupling, Three Piece, 2 Inch, Threaded, Stainless Steel, For Use with Rigid/IMC Conduit
Overview
Rigid Coupling, Three Piece, 2 Inch, Threaded, Stainless Steel, For Use with Rigid/IMC Conduit
Also known as: 847656001964, S620003U00, CLBS620003U00
Specifications
| Material: | Stainless Steel |
| Diameter: | 2 in |
| Insulation: | Non-Insulated |
| Material: | Stainless Steel |
| Insulation: | Non-Insulated |
| Diameter: | 2 in |