U-Bolt Ground Clamp, Copper

Item #: 0109703

Cat #: GPL-58

UPC: 783669263107

$ 262.84 EA
Company wide:
0 in stock
Documents & Guides
Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 4in, Ground Rod Sizes 4 to 4-1/2in, UL, CSA

Overview

Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 4in, Ground Rod Sizes 4 to 4-1/2in, UL, CSA
Also known as: 783669263107, GPL-58, ILSGPL58

Features & Benefits

  • For copper conductors only
  • For parallel and 90° copper conductor connections to pipes, rods, rebar, and fence posts
  • Suitable for direct burial in earth or concrete

Specifications

Material: Copper
Diameter: 4 in
Standards: California Proposition 65
Allowable Gauge Range: 2/0 - 250
Material: Copper
Standards: California Proposition 65
Diameter: 4 in
Allowable Gauge Range: 2/0 - 250