W/PROOF ELEC REEL

Item #: 0109683

Cat #: HBL501431W

UPC: 783585209104

Call for price
Company wide:
0 in stock
Documents & Guides
HUB HBL501431W W/PROOF ELEC REEL,

Overview

HUB HBL501431W W/PROOF ELEC REEL,

Heavy Duty Industrial Weatherproof Reels are engineered for the most arduous and demanding environments, with a 600V rating and UL Type 4 enclosure rating. Designed for use with 15, 20, and 30 amp industrial products such as portable outlet boxes, Insulgrip® and Twist-Lock® devices and pendant push-button stations.

Also known as: 783585209104, HBL501431W, KELHBL501431W

Features & Benefits

  • Ratchet lock can be disengaged in field
  • Optional pivot base allows 340° rotation of reel
  • Multi-position roller guide can be mounted in four different positions

Specifications

No Specifications Available