Modular Patch Panel 48 Port, 3U, Steel, Black

Item #: 0109641

Cat #: P108-48-MOD

UPC: 089306177418

Call for price
Company wide:
0 in stock
Documents & Guides
Modular Patch Panel 48 Port, 3U, Steel, Black, 1/box

Overview

Modular Patch Panel 48 Port, 3U, Steel, Black, 1/box

The modular patch panel is designed to accept HellermannTyton Category 6A, 6 and 5e UTP modular jacks and connectors, providing flexibility in multimedia installations. These modular panels can be mounted to any standard EIA 19" rack, cabinet or wall mount patch panel bracket. HellermannTyton pre-numbered modular patch panels are available in 12,16, 24, 32 and 48 port configurations.

Also known as: 089306177418, P108-48-MOD, TYNP10848MOD

Specifications

No Specifications Available