Rack Mount Enclosure-Unload, 12 LGX, 4U, Black

Item #: 0109615

Cat #: FERM4U

UPC: 089306358848

Call for price
Company wide:
0 in stock
Documents & Guides
Rack Mount Fiber Enclosure-Unloaded, Accepts 12 LGX Adapter Panels, 4U, Black, 1/pkg

Overview

Rack Mount Fiber Enclosure-Unloaded, Accepts 12 LGX Adapter Panels, 4U, Black, 1/pkg

HellermannTyton rack mount enclosures are durable and support up to 1728 fibers. Rack enclosures work with standard 19” and 23” equipment racks and are designed to work with standard LGX adapter panels. HellermannTyton offers standard and GSA compliant rack mount enclosures. GSA compliant enclosures meet Trade Agreement Act (TAA) requirements, making them acceptable for use in US government projects.

Also known as: 089306358848, FERM4U, TYNFERM4U

Specifications

Gangs: 2
Knockout Diameter: 3/4 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 2
Mounting: Vertical, Horizontal
Depth: 2 in
Knockout Diameter: 3/4 in
Color: Gray