Warning Photovoltaic Power Source

Item #: 0109604

Cat #: 596-00678

UPC: 089306368526

$ 35.99 EA
Company wide:
39 in stock
Documents & Guides
Solar Label, Reflective, Warning Photovoltaic Power Source, 6.5" x 1.0", V, Red, 10/pkg

Overview

Solar Label, Reflective, Warning Photovoltaic Power Source, 6.5" x 1.0", V, Red, 10/pkg

HellermannTyton Pre-Printed Solar Installation Labels are designed to meet the requirements of the National Electrical Code (NEC) and the International Fire Code (IFC) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.

Also known as: 089306368526, 596-00678, TYN59600678

Specifications

Length: 6 1/2 in
Color: Red
Material: Vinyl
Length: 6 1/2 in
Material: Vinyl
Color: Red