
Solar Label, Warning/120V Supply, 3.75", Orange
Item #: 0109600
Cat #: 596-00669
UPC: 089306368618
$ 14.74 EA
Clearance
Price good while supplies last
Company wide:
61
in stock
Documents & Guides
Solar Label, 120 VOLT SUPPLY..., 3.75" x 2.0", V, Orange, 10/pkg
Overview
Solar Label, 120 VOLT SUPPLY..., 3.75" x 2.0", V, Orange, 10/pkg
HellermannTyton pre-printed vinyl Solar Installation Labels are designed to meet the requirements of the National Electrical Code and the International Fire Code as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306368618, 596-00669, TYN59600669
Specifications
| Material: | Vinyl |
| Color: | Orange, White |
| Length: | 3 3/4 in |
| Material: | Vinyl |
| Length: | 3 3/4 in |
| Color: | Orange, White |