Solar Label, Warning/Cond Energized, 4.12"

Item #: 0109594

Cat #: 596-00663

UPC: 089306366140

$ 19.00 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
Documents & Guides
Solar Label, WARNING GROUNDED CONDUCTORS ENERGIZED..., 4.12" x 2.0", V, Orange, 10/pkg

Overview

Solar Label, WARNING GROUNDED CONDUCTORS ENERGIZED..., 4.12" x 2.0", V, Orange, 10/pkg

HellermannTyton pre-printed vinyl Solar Installation Labels are designed to meet the requirements of the National Electrical Code and the International Fire Code as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed. 

Also known as: 089306366140, 596-00663, TYN59600663

Specifications

Material: Vinyl
Color: Orange, White
Length: 4.120 in
Material: Vinyl
Length: 4.120 in
Color: Orange, White