Unshielded Multiconductor Cable, Gray

Item #: 0109558

Cat #: 601803

UPC: 044773248702

$ 1.07 FT
Company wide:
0 in stock
Documents & Guides
ÖLFLEX® 190 Unshielded Multiconductor Cable, 18 AWG, 3 Conductor, Gray

Overview

ÖLFLEX® 190 Unshielded Multiconductor Cable, 18 AWG, 3 Conductor, Gray

ÖLFLEX®190 is a multi-conductor cable with a highly oil-, coolant-, and solvent-resistant thermoplastic polymer jacket for control and power applications in an industrial environment. It is designed for use in all electrical equipment under dry, damp, and wet conditions. ÖLFLEX® 190 is also UL TC approved so it can be routed in tray as well.

Also known as: 044773248702, 601803, LAP601803

Specifications

Gauge: 18 AWG
Conductors: 3
Color: Gray
Gauge: 18 AWG
Color: Gray
Conductors: 3