Digital PIR Occupancy Sensor, Ceiling

Item #: 0109551

Cat #: LMPC-100-5

UPC: 754182934379

$ 330.69 EA
Company wide:
0 in stock
Documents & Guides
Digital PIR Occupancy Sensor, Class 2, Ceiling Mount, 360° Coverage, Color: White.

Overview

Digital PIR Occupancy Sensor, Class 2, Ceiling Mount, 360° Coverage, Color: White.

The LMPC-100 low profile Digital PIR Ceiling Mount Occupancy Sensor uses passive infrared (PIR) technology and one of three lenses to detect occupancy in different types of spaces for energy efficient control of lighting and plug loads. It is a digital sensor, and is part of a WattStopper Digital Lighting Management (DLM) system.

Also known as: 754182934379, LMPC-100-5, WATLMPC1005

Specifications

Type: Occupancy Sensor
Volts DC: 24
Color: White
Diameter: 4.250 in
Angle: 360°
Type: Occupancy Sensor
Color: White
Angle: 360°
Volts DC: 24
Diameter: 4.250 in