SpeediChannel 90° Inside Elbow

Item #: 0109511

Cat #: 230-EB4

UPC: 095247127092

$ 37.76 EA
Company wide:
30 in stock
SpeediChannel 90° Inside Elbow, Size: 4", Paintable, Color: Natural, Includes: Stainless Steel Screws

Overview

SpeediChannel 90° Inside Elbow, Size: 4", Paintable, Color: Natural, Includes: Stainless Steel Screws

90 degee inside elbows are used to route the SpeediChannel™ around an inside corner. Each elbow is individually packed, and is furnished complete with stainless steel screws.

Also known as: 095247127092, 230-EB4, DIV230EB4

Specifications

Size: 4 in
Size: 4 in