Dimmer, Diva, CFL/LED/Incandescent/Halogen, 250/600W

Item #: 0109488

Cat #: DVCL-253P-WH

UPC: 784276091978

$ 69.65 EA
Company wide:
7 in stock
Documents & Guides
Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, White

Overview

Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, White

C.L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. C.L dimmers enable you to future-proof your lighting control for new bulbs.

Also known as: 784276091978, DVCL-253P-WH, LUTDVCL253PWH

Specifications

Wattage: 600, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Wattage: 600, 250
Mounting: Surface
Color: White
Volts AC: 120
Poles: 1
Family / Style: Diva