Atkore PS-150-10-PG

Item #: 0109484

Cat #: P5500 10PGPSQ

UPC: 702316515048

Company wide:
0 in stock
Documents & Guides
PST PS 150 10 PG 2-7/16"High

Overview

PST PS 150 10 PG 2-7/16"High
Also known as: 702316515048, P5500 10PGPSQ, PSTP550010PGPSQ

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Height: 2 7/16 in
Width: 1-5/8 in