60W ST19 Incandescent Lamp, Clear

Item #: 0109461

Cat #: S2423

UPC: 045923024238

Call for price
Company wide:
0 in stock
Documents & Guides
60 Watt ST19 Incandescent; Clear; 3000 Average Rated Hours; 240 Lumens; Medium Base; 120 Volt

Overview

60 Watt ST19 Incandescent; Clear; 3000 Average Rated Hours; 240 Lumens; Medium Base; 120 Volt
Also known as: 045923024238, S2423, SATS2423, edison

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Shape: ST19 (Antique)
Color Temperature: 2700 (Warm White)
Lumens: 240
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Wattage: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: ST19 (Antique)
Lumens: 240
Light Technology: Incandescent