12 THHN/THWN-2 CU SOL ORA W/BLA STRP

Item #: 0109431

Cat #: 12THHNCSOLORABLA50

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 THHN/THWN-2 CU SOL ORA W/BLA STRP

Overview

12 THHN/THWN-2 CU SOL ORA W/BLA STRP
Also known as: 12THHNCSOLORABLA50

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Orange/Black
Stranding: Solid
Length: 500 ft
Jacket: PVC
Volts AC: 600
Color: Orange/Black
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Solid