12 THHN/THWN-2 CU SOL BLU W/BLA STRP

Item #: 0109424

Cat #: 12THHNCSOLBLUBLA

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 THHN/THWN-2 CU SOL BLU W/BLA STRP

Overview

12 THHN/THWN-2 CU SOL BLU W/BLA STRP
Also known as: 12THHNCSOLBLUBLA

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Blue/Black
Stranding: Solid
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Solid
Jacket: PVC
Volts AC: 600
Color: Blue/Black