14 THHN/THWN-2 CU SOL BLA W/WHT STRP

Item #: 0109418

Cat #: 14THHNCSOLBLAWHI

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 THHN/THWN-2 CU SOL BLA W/WHT STRP

Overview

14 THHN/THWN-2 CU SOL BLA W/WHT STRP
Also known as: 14THHNCSOLBLAWHI

Specifications

Jacket: PVC
Material: Copper
Color: Black/White
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Solid
Jacket: PVC
Color: Black/White
Conductors: 1
Stranding: Solid
Material: Copper
Volts AC: 600
Gauge: 14 AWG