3" PVC 45° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 0109385

Cat #: UA7FLB

UPC: 034481197140

$ 69.54 EA
Company wide:
0 in stock
3 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481197140, UA7FLB, CARUA7FLB

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 45°
Diameter: 3 in
Material: PVC
Color: Gray
Angle: 45°

Customer Reviews

No reviews for this product
(0)