TRANSFORMER 100W

Item #: 0109376

Cat #: 15PL100AZT

UPC: 783927294379

Company wide:
0 in stock
Documents & Guides
KIC 15PL100AZT TRANSFORMER 100W

Overview

KIC 15PL100AZT TRANSFORMER 100W
Also known as: 783927294379, 15PL100AZT, KIC15PL100AZT

Specifications

Wattage: 100
Color: Textured Architectural Bronze
Wattage: 100
Color: Textured Architectural Bronze