Inverted Pendant 5lt

Item #: 0109343

Cat #: 40221

UPC: 092644402210

Company wide:
0 in stock
Kich 3279oz Inverted Pendant

Overview

Kich 3279oz Inverted Pendant
Also known as: 092644402210, 40221, KLE40221

Specifications

Type: Leather, Gloves
Size: Large
Standards: California Proposition 65
Type: Leather, Gloves
Standards: California Proposition 65
Size: Large