Heater Interior, Apex 72 Series, 1300W 240V

Item #: 0109190

Cat #: HW132

UPC: 027418653024

$ 220.17 EA
Company wide:
25 in stock
Documents & Guides
Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1300W 240V *Cadet Part # 65302*

Overview

Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1300W 240V *Cadet Part # 65302*
Also known as: 027418653024, HW132, CDTHW132

Specifications

Wattage: 1300
Volts AC: 240
Mounting: Wall
Family / Style: Apex72
Wattage: 1300
Mounting: Wall
Volts AC: 240
Family / Style: Apex72