
Thermoelectric Cooler Total Cooling/Heating Output 100 W
Item #: 0109167
Cat #: 3201200
UPC: 639889861237
$ 2765.29 EA
Company wide:
0
in stock
Documents & Guides
Thermoelectric cooler, Total cooling output/heating output 100 W, total cooling output L35L35 at 50Hz: 341, material: Device: Aluminium, anodised, color: Colour of cover: RAL 7024, supply includes: Thermoelectric climate control unit, Fully wired ready for connection (plug-in terminal strip), Mounting accessories, Parameterisation software, description: The powerful thermoelectric unit in a lightweight design is the ideal climate control solution for command panels and small enclosures.
Overview
Thermoelectric cooler, Total cooling output/heating output 100 W, total cooling output L35L35 at 50Hz: 341, material: Device: Aluminium, anodised, color: Colour of cover: RAL 7024, supply includes: Thermoelectric climate control unit, Fully wired ready for connection (plug-in terminal strip), Mounting accessories, Parameterisation software, description: The powerful thermoelectric unit in a lightweight design is the ideal climate control solution for command panels and small enclosures.
This powerful thermoelectric cooling unit in a lightweight design is the ideal climate control solution for command panels and small enclosures.
Also known as: 639889861237, 3201200, RIT3201200
Specifications
No Specifications Available