ETN EGH2025FFB Series G, EG-frame M

Item #: 0109140

Cat #: EGH2025FFB

UPC: 786685232768

$ 1841.13 EA
Company wide:
0 in stock

Overview

EGH2025FFB
Also known as: 786685232768, EGH2025FFB, CUTEGH2025FFB

Specifications

Poles: 2
Amps: 25
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 25
Mounting: Bolt On